Heavy Weight Grip Glove 1 Pair XL

Order Code: ZT4968046S

£4.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.490%
10 - 19£4.314%
20 - 49£4.138%
50 - 99£3.9512%
100 +£3.7716%


Description

Glenwear Heavyweight Grip Glove 1 pair XLarge These great gloves offer higher levels of protection and excellent grip Latex coating on palm and fingertips provides excellent grip for many tasks and protection from abrasion, cuts and puncturing Elasticated cuffs for additional comfort Seamless cotton backing allowing the hand to breathe and reducing hand fatigue EN388 2244CONFORMS TO: EN388 CAT 2

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Heavy Weight Grip Glove 1 Pair XL
  • Size
    XL
  • Product Type
    Grip Glove