1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. General Purpose Gloves
Hi-Vis Latex Coated Gloves

Hi-Vis Latex Coated Gloves


3 Variants From
£1.79

Inc VAT (20%)

Up to 18% off
See 3 Product Variants
£1.79

Description

DURABLE: These tough, 13 gauge with hi-visibility polyester gloves have crinkled, latex-coated palms for an excellent grip. HARD-WEARING: Strong yet lightweight and breathable with knitted cuffs, these latex gloves are ideal for a wide range of tasks such as DIY, gardening and building work.

Feature Attributes

Gauge:

13

Material:

Latex,Polyester

Colour:

Hi-Vis