Hi-Vis Rigger - Size 10 Bright Orange High Visibility Split Leather Tiger Rigger Glove (Pair)

Order Code: ZT3285117S

£7.99 Inc VAT (20%)
£9.9920% off
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Top quality, bright orange, split leather heavy-duty rigger glove with 100% cotton liner on the palm and fingers. This rigger features a double layer leather palm for increased protection and padding. The HI-VIS rigger has additional pieces of leather across the knuckles and covering the wrist to protect the wearer. Elasticated back provides secure fit. Includes durable rubberised cuff.

Product Code – PRED1-HV

Size – 10



EN388:2016 – 4243X

Applications include – Rail, General/Metal Handling, Agriculture, Rigging, Construction, Forestry, Warehousing, Utilites…

See full description
Specifications for Hi-Vis Rigger - Size 10 Bright Orange High Visibility Split Leather Tiger Rigger Glove (Pair)
  • Size
    10
  • Colour
    Bright Orange
  • Material
    Split Leather
  • Product Type
    Rigger Glove
  • Liner Material
    100% Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome