Ivory Hide Rigger - Size 10 Hide Leather Rigger 100% Cotton Liner Glove (Pair)

Order Code: ZT3285017S

£7.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.190%
5 - 9£6.904%
10 - 19£6.618%
20 - 49£6.3312%
50 +£6.0416%


Description

Great quality, gold, hide leather rigger glove with 100% cotton liner on the palm and fingers. The Signature Hide rigger has additional pieces of leather across the knuckles and covering the wrist to protect the wearer. Elasticated back provides secure fit. Includes durable rubberised cuff.

Product Code – PRED2-GOLD

Size – 10



EN388:2016 – 2132X

Applications include – General/Metal Handling, Agriculture, Rigging, Construction, Forestry, Warehousing, Utilites…

See full description
Specifications for Ivory Hide Rigger - Size 10 Hide Leather Rigger 100% Cotton Liner Glove (Pair)
  • Product Type
    Rigger Glove
  • Colour
    Gold
  • Size
    10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome