Jersey Dotted Gloves Large One Size

Order Code: ZT2416868S

£8.99 Inc VAT (20%)


Description

Group Class: Gloves Colour Code: Large UK Size: Brand: Caterpillar Safety Standard: Non Safety Safety Cat: Non Safety Safety: Weight: 76 Length: 275 Width: 140 Height: 20 Packaging Type: Polybag Material Composition: Textile/Other Materials Upper Outer Material: Cotton Lining Material: PVC SoleMaterial: N/A Heel Height: 0 Heel Type: N/A Fitting: Standard Fastening: Slip On

Specifications for Jersey Dotted Gloves Large One Size
  • Colour
    Black
  • Size
    One Size
  • Fabric Weight
    76g
  • Width
    140mm
  • Length
    275mm
  • Material
    Cotton
  • Gender
    Men
  • Fastening Method
    Slip On
  • Liner Material
    PVC
  • Upper Material
    Cotton
  • Fitting Method
    Standard