Knitwrist Liner (600 Pairs) Beige XL

Order Code: ZT1069888S

£149.99 Inc VAT (20%)


Description

Knitwrist Liner (600 Pairs) Beige XL

Specifications for Knitwrist Liner (600 Pairs) Beige XL
  • Colour
    Beige
  • MFR Part No.
    A050BERXL
  • Size
    XL
  • Fabric Weight
    0.016kg
  • Width
    30cm
  • Length
    56cm
  • Pack Quantity
    12
  • Height
    35cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome