0
1

Large (Size 9) Garden Gloves with Claws

Order Code: ZT3521322S

£7.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.290%
5 - 9£7.004%
10 - 19£6.718%
20 - 49£6.4212%
50 +£6.1216%


Description

DURABLE: These garden gloves have a polyester lining with water resistant textured foam palms and durable PVC claws on each finger. USES: They are ideal for weeding and cleaning around plants.

Specifications for Large (Size 9) Garden Gloves with Claws
  • Size
    9
  • Product Type
    Garden Gloves
  • Material
    Polyester
    PVC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome