0
1

Large (Size 9) Heavy Duty Thermal Work Gloves

Order Code: ZT3521184S

£2.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.990%
10 - 19£2.874%
20 - 49£2.758%
50 - 99£2.6312%
100 +£2.5116%


Description

DURABLE: These high visibility, 10 gauge cotton/polyester thermal work gloves have tough latex coated palms with black crinkled palms for an excellent grip. INSULATED: Insulated for use in cold conditions, they are ideal for handling building materials such as brick, concrete and paving.

Specifications for Large (Size 9) Heavy Duty Thermal Work Gloves
  • Size
    9
  • Coating
    Latex
  • Product Type
    Thermal Work Gloves
  • Material
    Cotton/Polyester
  • Colour
    High Visibility
  • Type
    Heavy Duty

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome