Latex Grip Glove 10 - XL

Order Code: ZT4954400S

£3.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.834%
20 - 49£3.678%
50 - 99£3.5112%
100 +£3.3516%


Description

Glenwear Latex Grip Glove 10 - XL Protection and easy handling is provided by these useful grip gloves Latex coating on palm and fingertips provides excellent grip for many tasks and protection from abrasion, cuts and puncturing Textured surface helps to reduce grasping forces especially in wet environments Seamless cotton backing for extra comfort, reducing fatigue and providing breathability EN388 2242CONFORMS TO: EN388 CAT2

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Latex Grip Glove 10 - XL
  • Product Type
    Grip Glove
  • Material
    Latex
    Cotton
  • Coating
    Latex
  • Size
    XL

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome