Glenwear Latex Grip Glove Pack 12 10 - XLarge Protection and easy handling is provided by these useful grip gloves Latex coating on palm and fingertips provides excellent grip for many tasks and protection from abrasion, cuts and puncturing Textured surface helps to reduce grasping forces especially in wet environments Seamless cotton backing for extra comfort, reducing fatigue and providing breathability EN388 2242CONFORMS TO: EN388 CAT2