Latex Grip Glove Pack of 12 9 Large

Order Code: ZT4946147S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 +£14.245%


Description

Glenwear Latex Grip Glove Pack 12 9- Large Protection and easy handling is provided by these useful grip gloves Latex coating on palm and fingertips provides excellent grip for many tasks and protection from abrasion, cuts and puncturing Textured surface helps to reduce grasping forces especially in wet environments Seamless cotton backing for extra comfort, reducing fatigue and providing breathability EN388 2242CONFORMS TO: EN388 CAT2

See full description
Specifications for Latex Grip Glove Pack of 12 9 Large
  • Material
    Cotton
    Latex
  • Product Type
    Latex Grip Glove
  • Size
    Large

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome