Latex Lightweight Glove 9 Large

Order Code: ZT4954367S

£4.39 Inc VAT (20%)
£4.9912% off
QuantityPriceDiscount
1 - 9£4.390%
10 - 19£4.214%
20 - 49£4.048%
50 - 99£3.8612%
100 +£3.6916%

Currently unavailable

Description

Glenwear Latex Lightweight Glove 9 - L Latex coating provides excellent grip for many tasks Elasticated cuffs for extra comfort Lightweight construction providing superior manual dexterity EN388 EN420 CONFORMS TO: EN388 EN420 2122X

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Latex Lightweight Glove 9 Large
  • Material
    Latex
  • Product Type
    Latex Lightweight Glove