Leather Rigger Gloves - Size 10
0
1
2

Leather Rigger Gloves - Size 10

Order Code: ZT1251597X

£1.89 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.890%
20 - 49£1.805%
50 - 99£1.7010%
100 +£1.6115%


Description

Used widely for general handling tasks, these furniture hide leather rigger gloves are ideal for minimal risk applications. The hardwearing leather coating extends over the knuckles and fingertips to protect against abrasion injuries, including scratches and blisters.

Features and Benefits
• 2" safety cuff protects the wrists against abrasions
• Cotton liner is moisture-wicking and comfortable during prolonged wear
• Open cuff style makes for easy donning and doffing

Standards
• CE Category I
• EN 420:2003

See full description
Specifications for Leather Rigger Gloves - Size 10
  • Liner Material
    Cotton
  • Colour
    Blue
    Grey
  • Size
    10
  • Coating
    Leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome