Mens Latex Heavy Duty Glove

Order Code: ZT4959810S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

Ambassador Mens Latex Heavy Duty Glove Super grip latex palm Cotton construction with breathable back Improves grip in wet conditions Washable Thorn protection Size 10/XL

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Mens Latex Heavy Duty Glove
  • Material
    Cotton
    Latex
  • Type
    Heavy Duty Glove
  • Size
    10/XL

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome