Mixed Fibre Gloves Grey - Box of 240

Order Code: ZT1182074P

£109.99 Inc VAT (20%)


Description

* Mixed fibre non specific glove.* 70/30 cotton / polyester blend.* One size.* Can be used as heavyweight liner. * Minimal Risk

Specifications for Mixed Fibre Gloves Grey - Box of 240
  • Colour
    Grey
  • MFR Part No.
    MFGNGY
  • Fabric Weight
    13.72kg
  • Width
    426mm
  • Length
    614mm
  • Height
    264mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome