Mixed Fibre Gloves White - Box of 240

Order Code: ZT1576308S

£129.99 Inc VAT (20%)


Description

Mixed fibre non specific glove. 70/30 cotton / polyester blend. One size. Can be used as heavyweight liner. , Minimal Risk

Specifications for Mixed Fibre Gloves White - Box of 240
  • MFR Part No.
    MFGNW
  • Weight
    11.6kg
  • Width
    418mm
  • Colour
    White
  • Height
    220mm
  • Length
    610mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome