Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Gloves & Hand Protection
Gloves
General Purpose Gloves
Natural K/W Stockinette Gloves Size 9
By Tuffsafe
1 Review
Order Code:
ZT1176986X
£0.39
each
Inc VAT (20%)
£1.95 minimum order value
Quantity
Price
Discount
1 - 99
£0.39
0%
100 - 199
£0.37
5%
200 - 499
£0.36
7.5%
500 - 999
£0.34
13%
1000 +
£0.33
15.5%
5
Add to basket
Minimum order quantity: 5.
Get it on
Tue, 24th Dec
In Stock
GBP
1.95
https://www.zoro.co.uk/shop/safety/general-purpose-gloves/natural-k-w-stockinette-gloves-size-9/p/ZT1176986X
Add to quotation
Schedule an order and save 5%
View all General Purpose Gloves
Description
Natural Colour
100% cotton. Knitted wrists. Multi-purpose gloves for lightweight handling.
CAT I
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Natural K/W Stockinette Gloves Size 9
Coating
Uncoated
Colour
Natural
Size
9
Liner Material
Cotton
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome