0
1
2

Nitrile Coated Gloves, Blue/Grey, Size 10

Order Code: ZT1395791X

£1.99 Inc VAT (20%)


Description

These tough general purpose gloves provide excellent resistance to abrasion, cuts, and snags. Ideal for a range of work environments, they offer a high grip capacity in wet and oily conditions, and are ideal for handling products.

Features and Benefits
• Resistant to liquids to keep the hands clean
• Knit wrist for basic arterial protection
• Suitable for indoor and outdoor work

Standards
• EN420:2003
• EN388:2003 4.1.2.1.

See full description
Specifications for Nitrile Coated Gloves, Blue/Grey, Size 10
  • MFR Part No.
    SS5102
  • Size
    10
  • Coating
    Nitrile
  • Colour
    Blue
    Grey
  • Series
    SS5102

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome