Nitrile Coated Work Gloves Large Red & Black

Nitrile Coated Work Gloves Large Red & Black

Order Code: ZT3085141S

£1.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.390%
20 - 49£1.334.5%
50 - 99£1.288%
100 - 199£1.2212%
200 +£1.1716%


Description

Nitrile Coated Work Gloves Red/Black
Nitrile coated palm and polyester knitted gloves with ventilated back. Large size
Weight - 0.047 kg
Dimensions - 2 × 13 × 31 cm

See full description
Specifications for Nitrile Coated Work Gloves Large Red & Black
  • Product Type
    Nitrile Coated Work Gloves
  • Colour
    Red & Black
  • Size
    Large