Nitrile Nylon Gloves - Large DEWDPG66L

Order Code: ZT2597372S

£5.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.290%
5 - 9£5.084%
10 +£4.878%


Description

The DEWALT DPG66 Nitrile Nylon Gloves have a 100% nylon polyester construction with a nitrile-coated palm for improved grip. The breathable nylon/polyester shell helps to keep hands cool in warmer weather. They offer excellent dexterity and are ideal for general handling.

Specifications for Nitrile Nylon Gloves - Large DEWDPG66L
  • Type
    Nitrile
  • Size
    Large
  • Glove Type
    Nitrile Nylon
  • Material
    Nitrile
    Nylon
    Polyester
  • Product Type
    Gloves

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome