Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Gloves & Hand Protection
Gloves
General Purpose Gloves
Open Back Red/Natural Gloves - Size 8
By Workranger
Order Code:
ZT1177039X
£0.59
each
Inc VAT (20%)
£2.95 minimum order value
Quantity
Price
Discount
1 - 49
£0.59
0%
50 - 99
£0.57
3.5%
100 - 199
£0.54
8.5%
200 - 499
£0.52
12%
500 +
£0.50
15.5%
5
Add to basket
Minimum order quantity: 5.
Get it by
Fri, 27th Dec
In Stock
GBP
2.95
https://www.zoro.co.uk/shop/safety/general-purpose-gloves/open-back-red-natural-gloves-size-8/p/ZT1177039X
Add to quotation
Schedule an order and save 5%
View all General Purpose Gloves
Description
Tough flexible PVC coated gloves with knitted wrists. Open backed for extra ventilation.
Tags:
#BulkDiscount
Specifications
Specifications for Open Back Red/Natural Gloves - Size 8
Coating
PVC
Colour
Red
Natural
Size
8
MFR Part No.
1125
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome