Panther Pro Ex Length Gauntlet

Order Code: ZT1247917P

£25.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£25.990%
5 - 9£24.954%
10 +£23.918%


Description

Features • Fully reinforced palm and thumb • Long sleeve covers • Covers whole arm for extra protection • A grade leather • 480mm cuff length 4244 313X3X Standards • BS EN 388:2003 • BS EN 420:2003 • BS EN 12477:2001 • BS EN 407:2004
Note: Image is for illustrative purposes only and may differ from the actual product.

Specifications for Panther Pro Ex Length Gauntlet
  • Product Type
    Gauntlet
  • Cuff Length
    480mm
  • Standards Met
    BS EN 420, 2003
    BS EN 388, 2003

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome