PolyFlex Eco Latex Palm Coated Size 9 Gloves, Pack of 10 PEL

Order Code: ZT1547612S

£35.99 Inc VAT (20%)


Description

The Polyflex Eco Latex Palm Coated Gloves is an environmentally conscious glove with a seamless knitted liner made in part from recycled plastics, with a sandy latex coating. Each pair of gloves contains 10 grams of recycled plastic bottles (PET), reducing consumption of virgin materials. Providing comfort and dexterity. The sandy latex coating is developed to resist abrasion, while also maintaining superior grip and dexterity. Elasticated knit wrist ensures a secure fit to keep hands dust-free. Size 9.
Environmentally conscious glove made in part from recycled plastics
Each glove contains 10 grams of recycled plastic bottle (PET)
The sandy latex coating is developed to resist abrasion
Superior grip and dexterity
Elasticated knit wrist ensures a secure fit
Size 9
Colour: Green/Blue
Pack of 10 pairs

See full description
Specifications for PolyFlex Eco Latex Palm Coated Size 9 Gloves, Pack of 10 PEL
  • MFR Part No.
    HEA85895
  • Fabric Weight
    0.522kg
  • Pack Quantity
    10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome