Pred Cotton Chrome - Size 10 White Heavy Duty 8oz Cotton Drill Back Leather Knit Wrist Glove (Pair)

Order Code: ZT3285047S

£2.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.690%
10 - 19£2.584%
20 - 49£2.478%
50 - 99£2.3712%
100 +£2.2616%


Description

The Pred Cotton Chrome is a good quality, split leather glove with patch palm made using A to C grade leather, with a natural 8oz cotton drill back. The Cotton Chrome has a knit wrist for secure fit.

Product Code – CCMPP

Size – 10


EN388:2016 – 3132X

Applications include – General Handling, Packing, Agriculture, Construction, Warehousing, Utilites…

See full description
Specifications for Pred Cotton Chrome - Size 10 White Heavy Duty 8oz Cotton Drill Back Leather Knit Wrist Glove (Pair)
  • Colour
    White
  • Size
    10
  • Material
    Split Leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome