Pred Pacific 10 - Size 9 Red/Black 13 Gauge Pred Atlantic Sandy Double Dipped Latex Waterproof Glove (Pair)

Order Code: ZT3285015S

£9.99 Inc VAT (20%)


Description

The Pred Pacific consists of a 13 gauge, green, Azura and polyester liner; dual coated with a smooth latex base layer and a sandy palm finish. This glove is available in sizes 8 (M) to 11 (XXL) and is finished with an elasticated wrist with a coloured cotton size indicator. Smooth latex coating waterproofs to the wrist, whilst the sandy palm offers superb wet and dry suction grip.

Product Code – WS3

Sizes – 8 to 11


EN388:2016 – 2X43C

Applications include – General Handling, Agriculture, Construction, Automotive, Utilities, Warehousing… A great alternative to the traditional drivers’ glove – for use in wet and dry applications.

See full description
Specifications for Pred Pacific 10 - Size 9 Red/Black 13 Gauge Pred Atlantic Sandy Double Dipped Latex Waterproof Glove (Pair)
  • Colour
    Red/Black
  • Gauge
    13
  • Product Type
    Waterproof Glove
  • Size
    9

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome