Premium Builder's Grip Gloves VIT337100

Order Code: ZT2599573S

£5.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.190%
5 - 9£4.984%
10 - 19£4.778%
20 - 49£4.5712%
50 +£4.3616%

Order by 2pm, get it Tomorrow

Description

The Vitrex 337100 Premium Builder's Grip Gloves provide excellent grip and are ideally suited to outdoor projects. They are ideal for a variety of jobs and for handling rough materials, such as brick, slabs, etc. They have a latex coated palm that has superior resistance to tearing, puncture and abrasion. The knitted back material allows for breathability and comfort, and the elasticated wrist allows for a secure and comfortable fit. Conform to EN388 standards.

See full description
Specifications for Premium Builder's Grip Gloves VIT337100
  • Type
    Latex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome