PU Gloves, General Handling, Black


Select
£1.02 Inc VAT (20%)
Up to 4.5% off


See all variants from £1.02

Description

Polyurethane palm coated gloves with a supple mechanical barrier and good abrasion resistance.

Features and Benefits
• Durable coating avoids rips and protects wearers from abrasions
• Flexible and close fitting design, allows for freedom of movement
• Excellent dexterity and grip in dry handling conditions

Typical Applications
• Automotive
• Construction
• Electronics
• Maintenance
• Assembly
• Machinery
• Quality control

Feature Attributes

Colour:
Black
Coating:
Polyurethane
Series:
TNS020 Tons TP-1
Liner Material:
Polyester
Standards Met:
EN388, 2016

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome