0
1
2

Red S5 Superior Rigger Gloves

Order Code: ZT1177021X

£2.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.090%
20 +£1.947%


Description

S5
Selected split leather palms, knuckles and finger tips. Fleece-lined palm, cotton drill back. 2" reinforced safety cuffs with arterial protection.
Offers extra protection against low impact on the base of the wrist.
Offers extra protection against low impact on the wrist or forearm.
CAT I
Size 10

See full description
Specifications for Red S5 Superior Rigger Gloves
  • Liner Material
    Fleece
  • MFR Part No.
    B/2028
  • Colour
    White
    Red
  • Size
    10
  • Coating
    Leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome