0
1
2

Showa 406 Latex Coat Insulated Grip Glove Orange/Black Size 8/L

Order Code: ZT3614297S

£14.99 Inc VAT (20%)


Description

The Showa 406 Latex Coated Gloves are a reliable choice for thermal resistance, offering enhanced protection in various environments. With a 13g polyester/acrylic construction, these gloves provide a comfortable and flexible fit. The gloves feature a fully coated foam latex design that is double-dipped, ensuring comprehensive coverage and durability. Specifically designed for thermal resistance, these gloves excel in protecting against extreme temperatures and harsh conditions. Whether handling hot materials or working in challenging thermal environments, the Showa 406 gloves provide a secure grip and reliable insulation, making them an ideal choice for those seeking fully coated thermal gloves with superior performance.

Features and Benefits
• Protects hands down to -30°C for short or intermittent contact
• Water repellent surface combined with thermal liner keeps hands warm and dry
• Engineered full foam latex coating with second latex coating on palm
• Aerated material reduces heat loss via conduction and eliminates convection by trapping warm air inside the glove
• Engineered liner and foam latex dissipates sweat and moisture to prevent hands getting cold
• Coating technology enhances high level of flexibility and reduces fatigue

See full description
Specifications for Showa 406 Latex Coat Insulated Grip Glove Orange/Black Size 8/L
  • Size
    Large
  • Series
    Showa 406
  • Colour
    Orange/Black
  • MFR Part No.
    SHO406
  • Coating
    Latex
  • Liner Material
    Nylon
    Acrylic
    Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome