Standard Rigger Gloves with Maxi-grip - Size 10
0
1
2

Standard Rigger Gloves with Maxi-grip - Size 10

Order Code: ZT1189446X

£2.45 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.450%
20 - 49£2.354%
50 - 99£2.258%
100 - 199£2.1612%
200 +£2.0616%


Description

For basic hand protection, these Rigger Gloves from Sitesafe® are a durable and comfortable solution. Used widely in a range of industries and situations, they offer good protection during handling and other low-risk tasks.

Features and Benefits
• Additional PVC dots on the palms for improved grip
• Extended 2inch loose safety cuff for arterial protection and comfort
• Knuckle guards for added protection
• Elasticated back for a secure fit

Standards
• EN420:2003

See full description
Specifications for Standard Rigger Gloves with Maxi-grip - Size 10
  • Size
    10
  • Coating
    PVC
  • Colour
    Grey
    Blue
  • Liner Material
    Cotton