Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Gloves & Hand Protection
Gloves
General Purpose Gloves
Stockinette Knitwrist Super - Size M - Box of 600
By Beeswift
Order Code:
ZT1183189P
£279.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 16th Dec
In Stock
GBP
279.99
https://www.zoro.co.uk/shop/safety/general-purpose-gloves/stockinette-knitwrist-super-size-m-box-of-600/p/ZT1183189P
Add to quotation
View all General Purpose Gloves
Description
100% Cotton, 600 pairs per case
Specifications
Specifications for Stockinette Knitwrist Super - Size M - Box of 600
MFR Part No.
SKWSNM
Size
Medium
Fabric Weight
17.88kg
Width
324mm
Length
544mm
Height
516mm
Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome