0
1
2
3

Superior Split Leather S5 Rigger Gloves Blue/Gold

Order Code: ZT2657862S

£3.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.390%
10 - 19£3.254%
20 - 49£3.128%
50 - 99£2.9812%
100 +£2.8516%


Description

These General Handling Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.

These split leather gloves offer superior abrasion and puncture resistance during general warehousing and handling tasks. Designed for comfort, the backside of the glove features a cotton lining to reduce heat build-up, while an elasticated wrist allows for a secure fit.

Features and Benefits
• Lined with cotton for user comfort
• Split leather coating bolsters protection when handling components
• Elasticated wrist keeps the gloves in place and prevents the ingress of dirt and debris
• 2in. safety cuff for arterial protection
• Reinforced on the knuckles, thumb, forefinger, and fingertips for user safety

Standards
• Halo® products are BSI tested
• EN 388:2016 4144X
• CAT II

See full description
Specifications for Superior Split Leather S5 Rigger Gloves Blue/Gold
  • Colour
    Yellow
    Blue
  • Coating
    Leather
  • Liner Material
    Cotton
  • Size
    One Size

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome