Thermal Latex Gripper Glove - Polybag

Order Code: ZT2624264S

Qty of 48 for
£177.12 Inc VAT (20%)
£3.69 each
QuantityPriceDiscount
1 - 2399£3.690%
2400 - 4799£3.544%
4800 +£3.398%

This product must be ordered in multiples of 48

Description

Thermal lining for extra warmth in cold conditions

- Waterproof textured latex palm & fingers for improved dexterity & grip

- Good absorption & perforation resistance

- Breathable knitted back for enhanced comfort

- Approved to EN420:1994 & EN388:1994

- Mechanical hazard rating 2.2.4.2

See full description
Specifications for Thermal Latex Gripper Glove - Polybag
  • Product Type
    Gripper Glove
  • Material
    Latex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome