Toro PU Palm Coatedglovesred/Black (S-9) (L)

Toro PU Palm Coatedglovesred/Black (S-9) (L)

Order Code: ZT2493014S

£1.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.590%
20 - 49£1.534%
50 - 99£1.468%
100 - 199£1.4012%
200 +£1.3415.5%


Description

The Skytec Toro Multipurpose Gloves provide exceptional comfort, made with an anatomically shaped fit for minimal hand fatigue and freedom of movement. Ideal for precision tasks, It offers outstanding dexterity and tactility, protecting against abrasion, oils, and grease while ensuring a secure grip. Designed with a breathable back to reduce perspiration and skin irritation, it maintains comfort during prolonged wear. Lint-free construction minimizes the risk of product contamination, crucial in industries requiring cleanliness. adapting seamlessly to every hand movement for optimal performance.

Features and Benefits
• Anatomical shaped fit minimizes hand fatigue and enhances freedom of movement for precise tasks
• Abrasion resistance for durability and protection against oils and grease
• A breathable back of hand design reduces perspiration and minimizes skin irritation
• Lint-free construction reduces the risk of product contamination
• An elasticated wrist provides a secure fit, enhancing comfort and usability

Typical Applications:
• Automotive
• Commercial
• Construction
• Manufacturing

Standards Met:
• EN 388:2016

See full description
Specifications for Toro PU Palm Coatedglovesred/Black (S-9) (L)
  • MFR Part No.
    SKY69
  • Colour
    Black/Red
  • Size
    9
  • Standards Met
    EN388, 2016