Tough Fingerless Gloves Black/Yellow One Size

Order Code: ZT2415974S

£14.99 Inc VAT (20%)


Description

Group Class: Gloves Colour Code: Blk/Yl UK Size: Brand: Dewalt Safety Standard: Not Set Safety Cat: Non Safety Safety: Weight: 94 Length: 115 Width: 265 Height: 30 Packaging Type: Polybag Material Composition: Textile/Other Materials Upper Outer Material: Synthetic Leather/Spandex/Neoprene/Fabric Lining Material: N/A SoleMaterial: N/A Heel Height: 0 Heel Type: N/A Fitting: Standard Fastening: Slip On

Specifications for Tough Fingerless Gloves Black/Yellow One Size
  • Fabric Weight
    94g
  • Size
    One Size
  • Colour
    Black/Yellow
  • Length
    115mm
  • Width
    265mm
  • Gender
    Unisex
    Unisex
  • Fastening Method
    Slip On
  • Material
    Synthetic Leather/Spandex/Neoprene/Fabric
  • Fitting Method
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome