1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. General Purpose Gloves
Waterproof Gloves, Green PVC
0
1
2

Waterproof Gloves, Green PVC


Select
See all variants from
£4.99Inc VAT (20%)

See all variants from £4.99

Description

Special PVC dipped supple gloves that protect the hands against liquids and abrasions. The rough surface allows for excellent grip whilst the cotton liner allows for irritation free wear.

Features and Benefits
• Impermeable, making them suitable for working in damp or greasy environments
• Absorbs perspiration and has a loose cuff for comfortable, extended wear
• Rough palm finishes enhances dexterity and grip
• Seamless liner helps to avoid irritation
• Designed for continuous wear with an antibacterial and anti-odour treatment


Typical Applications
• Agriculture
• Cleaning
• Gardening
• Horticulture
• Logistics
• Marine
• Utilities
• Refuse collection

Standards
• CAT II
• EN 388: 3.1.2.1.

Notes
• Available in sizes S-XL

See full description

Feature Attributes

Coating:
PVC
Colour:
Green
Liner Material:
Cotton
MFR Part No.:
SHO600
Series:
600