Waterproof Nitrile Cut Level A Safety Glove

Order Code: ZT2450003S

Qty of 10 for
£79.90 Inc VAT (20%)
£7.99 each
QuantityPriceDiscount
1 - 99£7.990%
100 - 199£7.674%
200 - 499£7.358%
500 +£7.0312%

This product must be ordered in multiples of 10

Description

A flexible, highly comfortable double dip X-Dura Nitrile waterproof glove with an extended cuff providing a secure fit and additional cut protection. Ideal for outdoor construction and civil engineering.

Specifications for Waterproof Nitrile Cut Level A Safety Glove
  • Product Type
    Safety Glove
  • Material
    Nitrile