Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Gloves & Hand Protection
Gloves
General Purpose Gloves
White Knitted Wrists Cotton Drill Gloves 8oz
By Tuffsafe
2 Reviews
Order Code:
ZT1177019X
£2.55
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£2.55
0%
10 - 19
£2.45
4%
20 - 49
£2.35
8%
50 - 99
£2.24
12%
100 +
£2.14
16%
1
Add to basket
Get it by
Fri, 27th Dec
In Stock
GBP
2.55
https://www.zoro.co.uk/shop/safety/general-purpose-gloves/white-knitted-wrists-cotton-drill-gloves-8oz/p/ZT1177019X
Add to quotation
Schedule an order and save 5%
View all General Purpose Gloves
Description
Standard
100% cotton drill. Knitted wrists. For lightweight and medium handling.
CAT I
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for White Knitted Wrists Cotton Drill Gloves 8oz
Coating
Uncoated
Size
9
Colour
White
Liner Material
Cotton
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome