X-Dura Ultra PU Safety Glove

Order Code: ZT2450007S

Qty of 10 for
£39.90 Inc VAT (20%)
£3.99 each
QuantityPriceDiscount
1 - 99£3.990%
100 - 199£3.795%
200 - 499£3.5910%
500 +£3.3915%

This product must be ordered in multiples of 10

Description

An 18 gauge EN388:2016 cut level A safety glove. This is an ultra-lighweight close fitting and flexible glove, with a high-tech X-Dura polyurethane coating. Fully touchscreen compatible and anti-static properties.

This product is a Perishable Item which is Non-Returnable, please see our returns policy for more information.
Specifications for X-Dura Ultra PU Safety Glove
  • Material
    Polyurethane
  • Product Type
    Safety Glove
  • Gauge
    18

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome