0
1

XL (Size 10) Heavy Duty Leather Rigger Gloves

Order Code: ZT3520939S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

HEAVY DUTY: These XL (size 10) heavy duty split leather cow hide gloves are suitable for handling rough material and construction use. DURABLE: Hard wearing, with durable cotton drill backs and cuffs, these leather working gloves are CE compliant with durable cotton drill backs and cuffs, they are CE compliant.

Specifications for XL (Size 10) Heavy Duty Leather Rigger Gloves
  • Type
    Heavy Duty

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome