0
1

XL (Size 10) Heavy Duty PVC Gloves

Order Code: ZT3520993S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

DURABLE: These heavy duty PVC work gloves have high abrasion and tear resistance and are ideal for handling liquids such as heating and diesel oil. COMFORTABLE: CE compliant, they have a cotton interlocked lining with knitted cuffs for increased comfort.

Specifications for XL (Size 10) Heavy Duty PVC Gloves
  • Standards Met
    CE
  • Material
    PVC
  • Product Type
    Heavy Duty PVC Gloves
  • Type
    Heavy Duty

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome