0
1

XL (Size 10) PVC Gauntlet Gloves

Order Code: ZT3521194S

£3.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.590%
10 - 19£3.454%
20 - 49£3.308%
50 +£3.1612%


Description

DURABLE: These gauntlet work gloves have high abrasion and tear resistance and are ideal for dirtier cleaning, maintenance task around the home, garage and garden. EXTRA PROTECTION: CE compliant, they have a polyester lining with longer sleeves for added protection.

Specifications for XL (Size 10) PVC Gauntlet Gloves
  • Standards Met
    CE
  • Product Type
    Gauntlet Gloves
  • Material
    PVC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome