Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Gloves & Hand Protection
Gloves
General Purpose Gloves
Yellow Cowhide Lined Drivers Gloves Size-10
By Tuffsafe
22 Reviews
Order Code:
ZT1177006X
£5.99
Inc VAT (20%)
£6.99
14% off
1
Add to basket
Buy Now
Get it by
Thu, 21st Nov
In Stock
GBP
5.99
https://www.zoro.co.uk/shop/safety/general-purpose-gloves/yellow-cowhide-lined-drivers-gloves-size-10/p/ZT1177006X
Add to quotation
Schedule an order and save 5%
View all General Purpose Gloves
Description
Elasticated back. Lined or unlined. Men's Size.
CAT I
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for Yellow Cowhide Lined Drivers Gloves Size-10
MFR Part No.
ZE-24Y/RC/4T/24
Liner Material
Fleece
Cotton
Coating
Leather
Size
10
Colour
Yellow
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome