0
1
2
3

Yellow Cowhide Riggers 2" Safety Cuffs Size 10

Order Code: ZT2491418S

£2.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.990%
10 - 19£2.874%
20 - 49£2.758%
50 - 99£2.6312%
100 +£2.5116%


Description

These Cowhide Rigger Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.

These Cowhide rigger gloves boast cowhide leather palms with a nylon and fleece lining and are finished by cotton backs. The product is suited for minimal risk tasks.

Features and Benefits
• Nylon and cotton blend fleece liner provides user comfort when the gloves are in use
• Cowhide leather coating for durability
• Slip on cuff style for easy donning and doffing as needed
• Wide 2in. cuffs with arterial protection patches and elasticated backs for easy slip-on
• Extra protection against low impact on the wrist or forearm
• Protection on fingertips and knuckles

Standards
• Halo® products are BSI tested
• CAT I

See full description
Specifications for Yellow Cowhide Riggers 2" Safety Cuffs Size 10
  • Colour
    Yellow
  • Size
    10
  • Liner Material
    Nylon
    Fleece
  • Coating
    Leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome