Disposable Glove Dispenser White Each

Order Code: ZT2426248S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

JanSan Disposable Glove Dispenser White table or wall mounted are suitable for all 100 glove boxes, offering a compact and hygienic way to store and dispense your disposable gloves.
Product Features: - Oval opening for dispensing standard sized boxes - Designed for Stretch Polymer, Latex and Vinyl gloves. - Gloves dispenser for easy access - Holds most boxes of 100 gloves - Made of tough thermoplastic material and easily washed - Can be wall mounted vertically or horizontally - Easy to replace glove boxes
Specification: - Gloves dispenser Colours: White - Dimensions (mm): 140 x 90 x 270

See full description
Specifications for Disposable Glove Dispenser White Each
  • Colour
    White
  • Material
    Plastic
  • Size
    1 Box
  • Product Type
    Glove Dispensers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome