Duo Glove & Apron Dispenser White Each

Order Code: ZT2426043S

£59.99 Inc VAT (20%)


Description

JanSan Duo Glove & Apron Dispenser White is a wall mounted unit that makes collecting a clean disposable apron and gloves a simple matter of pulling! You can even do it one handed. Made from PVC the unit can be removed from the wall for washing should it become soiled. Supplied with all the necessary fittings included. JanSan Duo Glove & Apron Dispenser conveniently holds three boxes of gloves and one roll of 69cm width aprons .
Product Features: - Holds aprons and gloves - Lightweight and durable made from PVC plastic - Wall mounted but removable - Supplied with the necessary fittings - Can also dispense bags instead of aprons
Specification: - 392mm x 136mm x 266mm.

See full description
Specifications for Duo Glove & Apron Dispenser White Each
  • Size
    3 Boxes + Aprons
  • Colour
    White
  • Material
    Plastic
  • Product Type
    Glove Dispensers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome