Glove And Facial Tissue Dispenser, Stainless Steel For 1 Dispensing Box, For Wall Mounting

Order Code: ZT2698219S

£79.99 Inc VAT (20%)


Description

Glove and facial tissue dispenser, made of stainless steel for 1 dispensing box, for wall mounting. Supplied = pre-assembled, final assembly by customer. Filled quantity = 1 box. Height = 120 mm. Width = 222 mm. Depth = 65 mm. Housing colour = stainless steel. Material = stainless steel. Feature = can be filled as required. Lock type = without lock. Number of dispenser openings = 1. Product type = glove/facial tissue dispensers. Easy to fill by inserting from above. This robust stainless steel dispenser is suitable for mounting on a wall, and can be equipped with dispensing boxes for e.g. disposable gloves, protective masks, facial tissues, etc. For 1 dispenser box. Size of dispenser box HxWxD 110 x 215 x 55 mm. Supplied complete with screws and dowels.

See full description
Specifications for Glove And Facial Tissue Dispenser, Stainless Steel For 1 Dispensing Box, For Wall Mounting
  • Material
    Stainless Steel
  • Housing Colour
    Stainless Steel
  • Product Type
    Glove/Facial Tissue Dispensers
  • No. of Openings
    1
  • Capacity
    1 Box
  • Features
    Can Be Filled As Required
  • Width
    222mm
  • Height
    120mm
  • Lock Type
    without Lock
  • Depth
    65mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome