Stainless Steel Glove And Facial Tissue Dispenser, For 1 Box, Stainless Steel, Brushed

Order Code: ZT2743217S

1 Box
£179.99 Inc VAT (20%)


Description

Stainless steel glove and facial tissue dispenser, for 1 box, stainless steel, brushed. Supplied = assembled. Filled quantity = 1 box. Height = 138 mm. Width = 250 mm. Depth = 99 mm. Housing colour = stainless steel. Material = stainless steel, brushed. Feature = can be filled as required. Lock type = without lock. Number of dispenser openings = 1. Product type = glove/facial tissue dispensers. Easy to fill by insertion at the side. Suitable for all box sizes up to max. HxWxD 135 x 240 x 96 mm due to springs on the rear panel. Dispenser for single-use gloves, caps or facial tissues in a box. Suitable for box sizes up to max. HxWxD 135 x 250 x 96 mm. The box is inserted from the side. With spring steel on the rear side for adaptation to different box depths. Brushed stainless steel. Can be mounted either horizontally or vertically. Two-point attachment. Includes fastening material. For surface mounting.

See full description