27kg Drop Salt Spreader

Order Code: ZT3082108S

£109.99 Inc VAT (20%)


Description

Capacity L: 25.
Colour: Green.
Hopper Capacity kg: 27.
Material: Plastic.
Product Type: Manual spreader.
Spread m: 560.
Tank Capacity L: 25.
Weight kg: 5.
Wheel Size in: 12.Non-corrosive polypropylene hopper with 12" wheel. Spread width 559mm. Capacity - 25L. Weight - 5kg. Self assembly required.

See full description
Specifications for 27kg Drop Salt Spreader
  • Material
    Plastic
  • Colour
    Green
  • Capacity
    25L
  • Hopper Capacity
    27kg
  • Weight
    5kg
  • Tank Capacity
    25L
  • Spread Coverage
    560m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome