50L Manual Salt Spreader

Order Code: ZT3079956S

£929.99 Inc VAT (20%)


Description

Capacity L: 50.
Colour: Yellow.
Hopper Capacity kg: 62.
Material: PE and stainless steel.
Material: Stainless steel.
Pack Quantity: 1.
Product Type: Manual spreader.
Spread m: 4.
Weight kg: 14.
Wheel Size in: 12.
Width mm: 90.Plastic hopper with stainless steel frame and axles for improved corrosion prevention. Capacity 63kg/50 litre approx. Robust gearing. Pneumatic rubber tyres with winter tread. Adjustable spread width 1-4m. Adjustable handle (height and length) Hinged pedestal stand for when not in use. Anti compression assembly. Wheel shut-off. Self assembly required.

See full description
Specifications for 50L Manual Salt Spreader
  • Pack Quantity
    1
  • Material
    Stainless Steel
  • Colour
    Yellow
  • Capacity
    50L
  • Weight
    14kg
  • Waist Size
    12in
  • Spread Coverage
    4m
  • Hopper Capacity
    62kg
  • Overall Width
    90mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome